CENTURY Pool & Spa Pump AC Motor

Sebelum PPN:
Rp7.199.900 - Rp38.999.900
Spesifikasi
Frequency (Hz)60
Motor ApplicationPump
Motor BearingsBall
Motor Enclosure DesignOpen Dripproof
Motor Sub ApplicationPool and Spa Pump
Usable @ 200VNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Permanent split capacitor (PSC) pool and spa pump AC motors have a capacitor that decreases the amount of power consumed for a given load. These motors have a one-compartment design that eases installation and maintenance.
Feature
Pool Pump Motor Bolt Circle Dia 7 3/16 in Conduit Box Position F3 Duty Cycle Continuous Finish Black Frame 56Y Hz 60 Full Load Amps 21.0-19.4 Height 12 in HP 5 hp Ins. Class B Length Less Shaft 13 15/16 in Max Ambient Temp 40 Degrees C Motor Application Pump Motor Bearings Ball Motor Design Permanent Split Capacitor Motor Efficiency Group Standard Efficient Motor Enclosure Design Open Dripproof Motor Frame Material Steel

Ulasan Produk

Tidak ada ulasan