BISON Motor Run Capacitor

Sebelum PPN:
Rp1.999.900 - Rp2.299.900
Spesifikasi
UNSPSC32121501
Capacitor ShapeRound
Capacitor Voltage (VAC)370
Case MaterialAluminium
Connection TypeQuick Connect
Cover MaterialSteel
Displayed BrandBISON
EIA UL BaseP
For use withRight Angle Gearmotors
Frequency Rating (Hz)60
ItemMotor Run Capacitor
Maximum Temperature (°C)70
Minimum Temperature (°C)-40
Motor Capacitor TypeMotor Run Capacitor
Number of terminals2
Overall Width (in)1-3/4
Starts per Hour20
Sub BrandPowerSTAR
Terminal GenderMale
Terminal Tab Width1/4
Voltage (V AC)370

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These round-shaped motor run capacitors have a single capacitance value measured in microfarads (mfd or µF), compared to dual run capacitors that have two capacitance values. They are used primarily with capacitor-start/run motors where they fit into the rounded housing attached to the motor enclosure.
Feature
Motor Run Capacitor Motor Run Capacitor Round 370V AC Microfarad Rating 15 Overall Height 2 1/2 in Case Material Aluminum

Ulasan Produk

Tidak ada ulasan