AMETEK LAMB Vacuum AC Motor

Sebelum PPN:
Rp1.999.900 - Rp20.999.900
Spesifikasi
Duty cycleIntermittent
Ins. ClassA
Motor ApplicationUniversal AC/DC Motor
Motor DesignUniversal AC/DC
Motor Mounting PositionAll Angle
PhaseSingle

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Thru-flow discharge vacuum AC motors move vacuumed air over the motor to dissipate heat instead of using a cooling fan. The air flows into the bottom of the motor and is discharged through the top of the motor to provide cooling, making it quieter than other types of vacuum motors. They have a high starting torque, operate at high speed, and create vacuum pressure and suction by a rotating motor fan. Motors must be used in very clean, no-debris environments and are used to move clean and dry air in commercial canister or utility vacuums, sprayers and foggers, material handling and transfer systems, car wash vacuums, and central vacuum systems.
Feature
Vacuum Motor Single Phase Motor Design Universal AC/DC No of Speeds 1 120V AC Voltage Full Load Amps 6.8 Motor/Blower Type Thru-Flow Max Amps 6.8 A 60/50 Hz Motor Thermal Protection Auto Ins. Class A Max Ambient Temp 50 Degrees C Duty Cycle Intermittent Motor Enclosure Design Open Motor Mounting Type Hole Motor Mounting Position All Angle Max Air Watts 195 W Vacuum Rating 63 CFM @ 2-In. Orifice 112 cfm Motor Bearings Ball Blower Stages 1

Ulasan Produk

Tidak ada ulasan

Halaman Terkait