ZEPHYR Countersink Bit Cages (Mata Bor Benam)

Sebelum PPN:
Rp3.399.900 - Rp11.999.900
Spesifikasi
UNSPSC27112812
Foot Plate SizeStandard
Incremental Depth Adjustment (inch)0.001
Maximum RPM3000
Shaft StyleRound
Shaft Swivel Angle (°)0 (zero)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Countersink cages help ensure consistent results in repetitive countersinking tasks. They are used with compatible countersinks to limit how far the countersink can travel and control the depth of the countersink it creates. They also help align the countersink so it is perpendicular with the workpiece surface. Countersink cages are typically used in metalworking applications where the countersink is being operated with a handheld power tool. They resist overheating in continuous, heavy-use operations. The design of the cage's footplate helps determine the application the cage is best suited for.
Feature
Countersink Cage Thread Size 1/4 In.-28 Shaft Style Round Shaft Dia 1/4 in Removable Foot Plate No Foot Plate Material Steel Foot Plate Size Standard Cutter Dia 5/8 in Incremental Depth Adjustment 0.0010 in 3 000 RPM Max RPM Shaft Swivel Angle 0 Degrees Overall Length 3 9/16 in Features 7/8 in O.D 7/8 in

Ulasan Produk

Tidak ada ulasan