YG-1 TOOL COMPANY Pipe & Conduit Thread Tap

Sebelum PPN:
Rp1.199.900 - Rp2.399.900
Spesifikasi
UNSPSC23153305
Extended NeckYes
Measurement SystemFractional Inch
Number of Flutes4
Tap ChamferModified Bottom; Semi-Bottoming
Tap FinishBright (Uncoated)
Tap MaterialHSS-E
Tap StylePipe
Thread DirectionRight Hand
Thread StandardNPTF

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-performance pipe and conduit taps provide better wear resistance than other high-speed steel pipe and conduit taps when threading holes in workpieces made from specific materials. These taps are made from HSS-E, a type of high-speed steel that has a higher percentage of cobalt and vanadium than standard high-speed steel.
Feature
Pipe and Conduit Thread Tap Thread Size 1/2 In.-14 NPTF Overall Length 3 1/8 in HSS-E Bright (Uncoated) Right Hand Thread Length 1 3/8 in 75 Percent Thread Drill Size 0.7031 in Number of Flutes 4

Ulasan Produk

Tidak ada ulasan