YG-1 TOOL COMPANY High-Performance Finishing High-Speed Steel Square End Mill (Mata Pahat Frais)

Sebelum PPN:
Rp859.900 - Rp2.299.900
Spesifikasi
UNSPSC23172005
Cutting DirectionRight Hand
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill StyleSquare
Finish - MachiningBright (Uncoated)
Helix Angle (°)30
Material - MachiningHigh Speed Steel
Material ApplicationsCarbon Steel; Steel
Measurement SystemFractional Inch
Shank Type - MachiningWeldon Flat
Single End/Double EndSingle End

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The bright finish on these end mills provides a smooth, polished surface.
Feature
Square End Mill 15/32 in Milling Dia High Speed Steel Bright (Uncoated) Weldon Flat Length of Cut 13/16 in Overall Length 2 1/2 in Shank Dia 3/8 in Neck Dia Not Applicable

Ulasan Produk

Tidak ada ulasan