YG-1 TOOL COMPANY Carbide Double-End Square End Mill (Mata Pahat Frais)

Sebelum PPN:
Rp1.299.900 - Rp3.399.900
Spesifikasi
UNSPSC23172005
Cutting DirectionRight Hand
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill Cutting TypeCenter Cutting
End Mill StyleSquare
Finish - MachiningBright (Uncoated)
Helix Angle (°)30
Material - MachiningCarbide
Material ApplicationsCarbon Steel; Prehardened Steel; Steel
Measurement SystemFractional Inch
Primary Material ApplicationSteel
Primary Material Application ISO CodeP
Shank Type - MachiningWeldon Flat
Single End/Double EndDouble End

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The bright finish on these end mills provides a smooth, polished surface. Finishing end mills create a finer finish on the workpiece than roughing and roughing/finishing end mills. Double-end end mills have a nose on both their ends and can accomplish more milling tasks than single-end end mills before they need to be replaced.
Feature
Square End Mill 3/16 in Milling Dia Carbide Bright (Uncoated) Weldon Flat Length of Cut 1/2 in Overall Length 3 1/4 in Shank Dia 3/8 in Neck Dia Not Applicable

Ulasan Produk

Tidak ada ulasan