WIDIA GTD Pipe & Conduit Thread Tap

Sebelum PPN:
Rp1.199.900 - Rp13.999.900
Spesifikasi
Coolant FedNon-Coolant Through
Measurement SystemFractional Inch
StandardsANSI; USCTI
Tap MaterialHigh Speed Steel
Tap StylePipe
Thread DirectionRight Hand

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-performance pipe and conduit taps provide better wear resistance than other high-speed steel pipe and conduit taps when threading holes in workpieces made from specific materials. These taps are made from HSS-E, a type of high-speed steel that has a higher percentage of cobalt and vanadium than standard high-speed steel.
Feature
Hex Key Tip Size .050 in Long Arm Length 2 27/32 in Short Arm Length 17/32 in Chrome Length Family Long Hex Number of Tips 2 Non-Sparking No Non-Magnetic No Tether Ready No Corrosion Resistant Yes Insulated No SAE Package Quantity 10

Ulasan Produk

Tidak ada ulasan