WIDIA GTD Multiple-Size Tap Set

Sebelum PPN:
Rp7.599.900
Spesifikasi
UNSPSC27112806
IncludesMetal Index Case
Largest Thread Size#0-80
List Number5305/5303
Number of Pieces19
Overall Length (inch)1-5/8; 1-11/16; 1-3/4; 1-13/16; 1-7/8; 1-15/16; 2; 2-1/8; 2-3/8
Smallest Thread Size#12-28
Tap GroupingTap Set
Tap StyleStraight Flute (Hand)
Tap Thread Size#0-80; #1-64; #1-72; #10-24; #10-32; #12-24; #12-28; #2-56; #2-64; #3-48; #3-56; #4-40; #4-48; #5-40; #5-44; #6-32; #6-40; #8-32; #8-36
Thread DirectionRight Hand
Thread Length (inch)5/16; 3/8; 7/16; 1/2; 9/16; 5/8; 11/16; 3/4; 7/8; 15/16
Thread Sizes Included#0-80; #1-64; #1-72; #2-56; #2-64; #3-48; #3-56; #4-40; #4-48; #5-40; #5-44; #6-32; #6-40; #8-32; #8-36; #10-24; #10-32; #12-24; #12-28
Thread StandardUNC; UNF

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These sets include multiple taps in a range of thread sizes for creating internal threads in holes of various sizes.
Feature
Multiple Size Tap Set High Speed Steel Number of Pieces 19 Thread Sizes Included #0-80 #1-64 #1-72 #10-24 #10-32 #12-24 #12-28 #2-56 #2-64 #3-48 #3-56 #4-40 #4-48 #5-40 #5-44 #6-32 #6-40 #8-32 #8-36 Thread Standard UNC UNF Thread Direction Right Hand Tap Finish Bright (Uncoated) Thread Limit H1 H2 H3

Ulasan Produk

Tidak ada ulasan