WALTER TITEX Taper-Shank Drill Bit

Sebelum PPN:
Rp7.299.900
Spesifikasi
UNSPSC23171609
Coolant FedNon-Coolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.6693
Depth:Dia. Ratio16xD
Drill Bit Point Angle (°)118
Drill Bit Point TypeConventional Point
Drill Bit Size (mm)17
Drill Diameter ToleranceH8
Finish - MachiningBright (Uncoated)
Flute Length (inch)9-1/32
Flute TypeSpiral
Material - MachiningHigh Speed Steel
Material Grade - MachiningGeneral Purpose
Maximum Drilling Depth (inch)9-1/32
Measurement SystemMetric
Number of Flutes2
Overall Length (mm)355
Primary Material ApplicationAluminium, Brass, Bronze, Cast Iron, Composite, Copper, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO CodeK; M; N; P; S
Shank Type - MachiningTaper
StandardsDIN 1870 R1
Taper Shank SizeMT2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The bright finish on these drill bits is not affected when the bits' cutting edges are resharpened. High-speed steel drill bits provide more flexibility and absorb more shock and vibration than cobalt and carbide drill bits, making them suitable for use in manual drilling machines and handheld power tools. They may leave a rough finish on the hole. These bits have spiral flutes that evacuate chips as the bits drill into a workpiece.
Feature
Taper Shank Drill Bit Drill Bit Size 17.00 mm Drill Bit Point Angle 118 Degrees Conventional Point High Speed Steel Bright (Uncoated)

Ulasan Produk

Tidak ada ulasan