WALTER TITEX Non-Coolant-Through High-Speed Steel Jobber-Length Drill Bit

Sebelum PPN:
Rp439.900 - Rp999.900
Spesifikasi
UNSPSC27112801
Coolant FedNon-Coolant Through
Cutting DirectionRight Hand
Depth:Dia. Ratio8xD
Drill Bit Point TypeConical Point
Drill Diameter ToleranceH8
Drill Length ClassJobber Length
Material - MachiningHigh Speed Steel
Number of Flutes2
Shank Type - MachiningStraight
Sheeter DrillNo
StandardsDIN 338

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The AlCrN coating on these drill bits protects them from wear during dry, high-speed machining applications. It is harder, resists cracking and oxidization better, and performs better in high-feed applications than a TiAlN coating. It also resists high heat better than an AlTiN coating. Parabolic-flute drill bits have wide, deep flutes that improve chip flow and heat dissipation, which means feed rates do not need to be reduced as the drills move deeper into the workpiece. These bits have a straight shank that installs into a drill chuck or similar toolholder.
Feature
Jobber Length Drill Bit Drill Bit Size 1/8 in Drill Bit Point Angle 130 Degrees High Speed Steel AlCrN Decimal Equivalent 0.1250 Fractional Inch Drill Bit Point Type Conical Point Non-Coolant Through

Ulasan Produk

Tidak ada ulasan