WALTER PROTOTYP Pipe & Conduit Thread Tap

Sebelum PPN:
Rp2.199.900 - Rp8.799.900
Spesifikasi
UNSPSC27112806
Coolant FedNon-Coolant Through
Measurement SystemFractional Inch
Tap StylePipe
Thread DirectionRight Hand

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-speed steel taps provide good wear resistance in general purpose tapping applications in a range of materials.
Feature
Pipe and Conduit Thread Tap Thread Size 1/2 In.-14 BSPP (G) Overall Length 3 9/64 in HSS-E Bright (Uncoated) Right Hand Thread Length 55/64 in 75 Percent Thread Drill Size 45/64 in Number of Flutes 6

Ulasan Produk

Tidak ada ulasan