WALTER PROTOTYP High-Performance Spiral-Flute Tap for Multiple Material

Sebelum PPN:
Rp3.099.900 - Rp6.199.900
Spesifikasi
UNSPSC27112806
Coolant FedNon-Coolant Through
Extended NeckYes
FeaturesFor Long Chipping Materials
Measurement SystemMetric
Primary Material ApplicationAluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Shank Type - MachiningStraight
Spiral DirectionRight Hand
Tap ChamferModified Bottoming; Semi-Bottoming
Tap MaterialHigh Speed Steel
Tap StyleSpiral Flute
Thread DirectionRight Hand
Thread StandardMetric Coarse

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The TiAlN coating on these end mills withstands high temperatures and protects them from wear. It allows the end mills to be used at faster speeds than end mills with a bright finish, and it resists cracks and oxidation better than TiN or TiCN coatings.
Feature
Spiral Flute Tap Thread Size M8x1.25 Metric Coarse Overall Length 90.00 mm High Speed Steel TiCN Thread Length 12.00 mm 75 Percent Thread Drill Size H Thread Limit D4 D5 Thread Direction Right Hand Number of Flutes 3

Ulasan Produk

Tidak ada ulasan