Sebelum PPN:
Rp22.999.900
Spesifikasi
UNSPSC41111713

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Magnifiers are used to closely examine small objects, parts, features, or text. Also known as a magnifying glass, they are commonly used for quality control, circuit board work, printing, scientific research, and other types of non-metalworking manufacturing.
Feature
Inspection LED Magnifier Power 12 W Diopter 3 Lens Diameter 6.38 in x 4.13 in Battery Size No Battery Case Acrylic Features An Optional Pin Mount for Production Workstations is Available Magnifying Lens Tilts Independently of the Light Source for Optimum Positioning Three 3.5-Watt Led Modules Provide Two Light Levels Using Either Two Side Sections or All Three for Even More Glare-Free Lighting Two Optional Add-X Lenses are Available for Additional Magnification Up to 15 Diopters

Ulasan Produk

Tidak ada ulasan