VERMONT GAGE Drill Bit Blank (Batang Bor Presisi)

Sebelum PPN:
Rp479.900 - Rp1.199.900
Spesifikasi
UNSPSC27112801
Diameter Tolerance (inch)+0.0000/-0.0005
Finish - MachiningBright (Uncoated)
Material - MachiningHigh Speed Steel
Measurement SystemFractional Inch
Overall Length (inch)6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These high-speed steel drill bit blanks come in standard sizes expressed in fractional inches. Fractional inch is the most common trade size used for drill bits. High-speed steel drill bit blanks are the most common choice for creating custom drill bits with precise dimensions to suit a certain application. They are less brittle than cobalt and carbide drill bit blanks.
Feature
Jobber Drill Blank Fractional Inch High Speed Steel 1/4 in

Ulasan Produk

Tidak ada ulasan