TESA BROWN SHARPE Indicator Holder , Magnetic Bas & Stand

Sebelum PPN:
Rp2.699.900 - Rp3.799.900
Spesifikasi
UNSPSC27112109
Base Height (inch)2
Base Length (inch)2
Base Size (inch)2x2-1/2x2
Base Thread Size (inch)3/8
Base TypeMagnetic
Base Width (inch)2-1/2
ConstructionSteel
Holding Force (lbs)176
Includes SnugYes
Magnet TypeOn/Off Knob
Screw TypeKnob
Step TypeV Step

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Magnetic base indicator holders have a magnetic base thatâ€s connected to an adjustable arm assembly used to mount and position indicators. Also called mag bases, they are always-on or have an on/off knob or button to mount to machines, motors, benches, or other metal surfaces.
Feature
Magnetic-Base Indicator Holder Arm Type Articulating Base Height 2 in Base Length 2 in Base Size 2 in L x 2 1/2 in W x 2 in H Base Type Magnetic Base Width 2 1/2 in Holding Power 176 lbf Step Type V Step Base Thread Size 3/8 in Construction Steel Includes Snug Yes Magnet Type On/Off Knob Screw Type Knob

Ulasan Produk

Tidak ada ulasan