TESA BROWN SHARPE Dial Test Indicator & Set (Alat Ukur Ketebalan)

Sebelum PPN:
Rp4.999.900 - Rp17.999.900
Spesifikasi
Bearing TypeJeweled
Contact Point MaterialSteel
Includes Dovetail Mount AttachmentsYes
Long Form Calibration CertificateNo
Mounting StyleDovetail
Non-Magnetic TipNo
Number of Indicators1
Operation TypeLever-Style

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Horizontal dial test indicators are built with the dial positioned on the side of the gauge body facing out. They are commonly used in applications where the indicator will not rotate. When the application does involve rotation, such as use on a machine spindle, operators may choose a model with a half-shaded dial face to facilitate mirror readings.
Feature
Item Horizontal Dial Test Indicator Range 0 in to 0.03 in Graduations 0.03 in Long Form Calibration Certificate No Dial Color White Dial Reading 0-15-0 Dial Size 1 in Dimension Type Inch Included Certification Certificate of Accuracy and Traceability Includes Dovetail Mount Attachments Yes Maximum Measurement - Inch 0.03 in Minimum Measurement - Inch 0 in Number of Indicators 1 Operation Type Lever-Style Range per Revolution 0.0300 in Series Valueline

Ulasan Produk

Tidak ada ulasan