TESA BROWN SHARPE Dial Indicator & Set (Alat Ukur Ketebalan)

Sebelum PPN:
Rp3.199.900 - Rp5.499.900
Spesifikasi
AGD NumberAGD 2
Bezel LockNo
Contact Point Dia. (inch)0.125
Dial Reading0-100
Dial Size (inch)2.25
Dimension TypeInch
Graduations (inch)0.001
Includes CaseYes
Long Form Calibration CertificateNo
Maximum Measurement (inch)1
Minimum Measurement (inch)0 (zero)
Non-MagneticNo
Number of Indicators1
Range (inch)0 to 1
ReadingContinuous
Shock ResistantNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These continuous reading dial indicators have a low-profile flat back. They are typically stem mounted on a base, and are often the preferred style for dial bore gauges, thickness gauges, and snap gauges. They have a continuous reading dial, meaning the graduations increase or decrease in only one direction from the reference point. These indicators are commonly used with standard indicator holders to measure in tight areas and for larger ranges of measurements and where the set reference point for the measurement is the minimum reading.
Feature
Dial Indicator - Flat Back Range 0 in to 1 in Graduations 0.001 in Accuracy ±0.001 in Long Form Calibration Certificate No AGD Number AGD 2 Back Type Flat Dial Color White Dial Reading 0-100 Dial Size 2.25 in Dimension Type Inch Maximum Measurement - Inch 1 in Minimum Measurement - Inch 0 in Number of Indicators 1 Operation Type Plunger Range per Revolution 1 in Reading Continuous Bearing Type Plain Bezel Lock No Case Type Box Contact Point Dia 0.125 in

Ulasan Produk

Tidak ada ulasan