MICRO 100 Finishing Carbide Square End Mill

Sebelum PPN:
Rp1.199.900 - Rp10.999.900
Spesifikasi
UNSPSC23172005
Cutting DirectionRight Hand
Drilling Tool ConfigurationIndividual
End Mill ApplicationRoughing/Finishing
End Mill Cutting TypeCenter Cutting
End Mill StyleSquare
Helix Angle (°)30
List NumberGEM
MaterialCarbide
Material GradeC2 Micrograin
Measurement SystemFractional Inch
Shank typeStraight
Single End/Double EndSingle End

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The AlTiN coating on these end mills protects them from wear and is more resistant to high heat than TiN, TiCN, and TiAlN coatings. AlTiN-coated end mills are used for milling hard and abrasive materials.
Feature
Square End Mill 3/16 in Milling Dia Carbide AlTiN Straight Length of Cut 5/8 in Overall Length 2 in Shank Dia 3/16 in

Ulasan Produk

Tidak ada ulasan