INGERSOLL RAND Adhesive-Backed Sanding Disc Backing Pad

Sebelum PPN:
Rp619.900 - Rp999.900
Spesifikasi
UNSPSC31191505
Abrasive Mount TypeAdhesive-Backed
Compatible Abrasive TypePSA Disc Rolls; PSA Discs
Product TypeDisc Backup Pad

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Threaded-shank sanding disc backing pads install on a compatible female-threaded spindle on an orbital sander or rotary tool.
Feature
PSA Disc Backup Pad Abrasive Mount Type Adhesive-Backed Abrasive Mounting Quick Change System Not Applicable Connector Size 1/4 In.-11 Connector Type Threaded Shaft Backup Pad Shape Round Device Material Foam Density Soft Maximum Operating Speed 12 000 RPM Number of Vacuum Holes Non-Vacuum Overall Width 6 in Overall Diameter 6 in Overall Thickness 3/8 in Product Type Disc Backup Pad

Ulasan Produk

Tidak ada ulasan