ARC ABRASIVES Quick-Change Sanding Disc (Roda Poles)

Sebelum PPN:
Rp1.099.900 - Rp2.699.900
Spesifikasi
UNSPSC31191506
Backing MaterialCloth
Coating CoverageClosed

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General purpose sanding discs optimized for use on all metals have a closed-coat aluminum oxide abrasive applied to a cloth backing. Aluminum oxide is a strong, sharp, and durable abrasive that penetrates the work surface and withstands heat and high speeds. Closed-coat abrasives have abrasive grain across the entire surface to provide a smoother finish and faster material removal than open-coat coverage. The flexible, tear-resistant cloth backing conforms to contours and is more durable and tear resistant than paper.
Feature
Quick-Change Sanding Disc Abrasive Type Coated Abrasive Material Aluminum Oxide Backing Material Cloth Backing Weight X Coating Coverage Closed Grade Coarse Grit 50 Overall Diameter 2 in Quick Change System TS Series AO GP Maximum Operating Speed 30 000 RPM Color Brown Package Quantity 100

Ulasan Produk

Tidak ada ulasan