DURHAM MFG Wooden-Deck Platform Truck

Sebelum PPN:
Rp18.999.900
Spesifikasi
UNSPSC24101501
Adjustable Height Range (inch)26-3/4 to 35-3/4
Assembled/UnassembledAssembled
Caster Wheel Dia. (inch)8
Caster Wheel Width (inch)2
Caster Wheel/Tread MaterialRubber
Caster/Wheel Configuration(2) Rigid; (2) Swivel
Caster/Wheel Mounting LocationStandard
ColorRed
Deck Gauge (ga)14
Deck Length (inch)48
Deck MaterialWood
Deck SurfaceSmooth
Deck Width (inch)24
Extended Length (inch)48
Frame Finish/CoatingPowder Coated
Frame MaterialSteel
Handle Pocket LocationSingle End
Handle TypeRemovable Raised
Includes(4) Casters, (2) Swivel and (2) Rigid
Load Capacity (lbs)1800
Number of Platforms1
Overall Height (inch)49-3/8
Overall Length (inch)51-3/4
Overall Width (inch)24
Platform AdjustabilityAdjustable
Side Panel TypeNo Side Panels

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Work-height wooden-deck platform trucks have high decks that minimize lifting and bending when moving items between the platform truck and high surfaces such as storage racks, work tables, conveyors, or receiving stations.
Feature
Work-Height Wooden-Deck Platform Truck Load Capacity 1 800 lb Overall Height 49 3/8 in Overall Length 51 3/4 in Overall Width 24 in Deck Construction Solid Deck Material Wood Deck Gauge 14 ga Deck Height 26 3/4 in to 35 3/4 in Deck Length 48 in Deck Width 24 in Deck Surface Smooth Frame Material Steel Frame Finish/Coating Powder Coated Handle Type Removable Raised Side Panel Type No Side Panels Number of Platforms 1 Color Red

Ulasan Produk

Tidak ada ulasan