ZICO Wheel Chock (Pengganjal Ban)

Sebelum PPN:
Rp4.599.900 - Rp14.999.900
Spesifikasi
UNSPSC24101808
ColorGray

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For use with fire trucks, these wheel chocks are ideal for helping to keep wheels from moving when vehicles are in a stationary position. Available in urethane and aluminum, the chocks are durable, lightweight, and water-resistant.
Feature
Primary Wheel Chock Application Fire Trucks Width 6 1/2 in Height 6 in Depth 11 3/4 in Aluminum Wheel Chock Surface Tread Smooth Wheel Chock Style Single Max Vehicle Weight 10 000 lb Wheel Chock Gray Standards NFPA/SAE Max Tire Diameter 32 in Wheel Chock Base Tread Grooved

Ulasan Produk

Tidak ada ulasan