JAMCO Welded Metal Shelving

Sebelum PPN:
Rp13.999.900 - Rp22.999.900
Spesifikasi
UNSPSC24102004
ColorGray
Duty RatingMedium-Duty
FinishPainted
Frame MaterialSteel
Mounting TypeWelded
Overall Width (inch)48
Shelf ConfigurationStandalone
Shelf StyleSolid
Shelving Gauge (ga)12
Shelving MaterialSteel
Whole Unit Load Capacity (lbs)3000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The height of the shelves on these shelving units cannot be adjusted. Medium-duty open welded shelving units generally are sturdier and can hold heavier items than light-duty open welded shelving units, and their shelves are not enclosed with back or side panels. This allows items stored on their shelves to be seen more easily than if they were stored on closed shelving units.
Feature
Metal Shelving Gray Painted Frame Material Steel Load Capacity per Shelf 600 lb Whole Unit Load Capacity 3 000 lb Number of Shelves 5 Overall Depth 24 in Overall Height 66 in Overall Width 48 in Shelf Configuration Standalone Shelf Style Solid Shelving Material Steel Assembled Assembled Shelving Gauge 12 ga Post Gauge 7 ga Mounting Type Welded Number of Drawers 0 Duty Rating Medium-Duty

Ulasan Produk

Tidak ada ulasan