GARLOCK SAFETY SYSTEMS Warning Lin

Sebelum PPN:
Rp1.599.900 - Rp2.099.900
Spesifikasi
InstallationTemporary
StandardsOSHA

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Slide-in nuts, also known as end-feed nuts, insert into the slot at the end of a T-slot framing profile. The profile must have at least one open end to install a slide-in nut, and the nut can slide to any position along the profile's slot. Parts can be attached to the slide-in nut with a screw to secure them to the profile. Tightening down the screw prevents the nut from sliding in the slot.
Feature
Warning Line Cone Base Color Black Flag Material Not Applicable Fold-Down Capable No For Use With Base Only Includes Not Applicable Installation Type Temporary Mounting Type Freestanding Overall Height 2 1/2 in Overall Line Length Not Applicable Series Sentinel Warning Line Component Base Base Depth 30 1/2 in Base Material Rubber Base Width 14 in Includes Mounting Hardware Yes Includes Rubber Feet Yes Includes Safety Message No Mounting Hardware Required No

Ulasan Produk

Tidak ada ulasan