SUNCAST Wall-Mount Cabinet (Lemari Gantung Perkakas)

Sebelum PPN:
Rp3.999.900 - Rp4.299.900
Spesifikasi
UNSPSC56101530
Adjustable ShelvesAdjustable
AssembledUnassembled
Cabinet MaterialResin
Cabinet Storage ComponentsShelves
Cabinet StyleShelves
Door Handle TypeRecessed Pull
Door typeSolid
Includes Mounting HardwareYes
Load Capacity per Shelf (lbs)50
Lock TypePadlock Hasp
Mounting Hole Diameter (inch)3/16
Number of Doors2
Number of Shelves1
Overall Depth (inch)12
Overall Height (inch)30-1/4
Overall Width (inch)30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rain suits include different garments that are worn together over personal clothing to keep workers dry.
Feature
Wall Cabinet Cabinet Color Dark Gray Cabinet Material Resin Cabinet Storage Components Shelves Door Handle Type Recessed Pull Door Type Solid Frame Assembled Unassembled Load Capacity per Shelf 50 lb Lock Type Padlock Hasp Number of Shelves 1 Overall Depth 12 in Overall Height 30 1/4 in Overall Width 30 in Audit Trail Storage None Number of Doors 2 Shelf Adjustability Adjustable

Ulasan Produk

Tidak ada ulasan