JAMCO Wall-Mount Cabinet (Lemari Gantung Perkakas)

Sebelum PPN:
Rp35.999.900
Spesifikasi
UNSPSC30161801
Adjustable ShelvesAdjustable
AssembledAssembled
Cabinet ColorGray
Cabinet FinishPolished
Cabinet MaterialStainless Steel
Cabinet Storage ComponentsShelves
Cabinet StyleShelves
Door Handle TypePaddle
Door Thickness (ga)18
Door typeSolid
Duty RatingHeavy Duty
Includes KeysYes
Includes Mounting HardwareNo
Load Capacity per Shelf (lbs)150
Lock TypeKeyed
Locking Points2
Manufacturer Part NumberKS130
Number of Doors2
Number of Shelves2
Overall Depth (inch)12
Overall Height (inch)30
Overall Load Capacity (lbs)450
Overall Width (inch)30
Panel Thickness (ga)18
SeriesKS
Shelf Adjustment Increments (inch)2-1/2
Shelf Thickness (ga)18
Weight (lbs)80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Smoke detectors sound an alarm when high concentrations of smoke are present in the air. They install in working and living areas to alert occupants to hazards so they can evacuate or seek out the source of concern.
Feature
Wall Cabinet Base Type Not Applicable Body Panel Type Solid Cabinet Color Gray Cabinet Material Stainless Steel Cabinet Storage Components Shelves Door Handle Type Paddle Door Type Solid Duty Rating Heavy Duty For Use Indoors/Outdoors No Frame Assembled Assembled Load Capacity per Shelf 150 lb Lock Type Keyed Mobility Stationary Mounting Location Wall Number of Shelves 2 Overall Depth 12 in Overall Height 30 in Overall Width 30 in Audit Trail Storage None

Ulasan Produk

Tidak ada ulasan