LITTLE GIANT Ventilated Stationary Shelf Cabinet (Lemari Besi / Lemari Perkakas)

Sebelum PPN:
Rp51.999.900
Spesifikasi
UNSPSC56101520
Audit Trail StorageNone
Base TypeLegs
Body Panel TypeVentilated
Cabinet ColorGray
Cabinet MaterialSteel
Cabinet Storage ComponentsShelves
Cabinet StyleShelves
Door Handle TypeSlide Latch
Door typeClearview; Ventilated
Duty RatingExtra-Heavy Duty
Frame AssembledAssembled
Load Capacity per Shelf (lbs)1000
Lock TypePadlock Hasp
Manufacturer Part NumberSL2-A-2448
Method of ConstructionWelded
Number of Doors2
Number of Shelves2
Overall Depth (inch)27
Overall Height (inch)78
Overall Width (inch)49
Shelf AdjustabilityAdjustable
Shelf Adjustment Increments (inch)3-1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Shock-absorbing lanyards for general fall arrest attach a worker's safety harness to an anchor point on a building or structure to stop the worker from free-falling while working at height. They are commonly used in the construction, manufacturing, oil and gas, and wind energy industries.
Feature
Bulk Storage Locker Base Type Legs Body Panel Type Ventilated Cabinet Color Gray Cabinet Material Steel Cabinet Storage Components Shelves Door Handle Type Slide Latch Door Type Clearview Ventilated Duty Rating Extra-Heavy Duty For Use Indoors/Outdoors No Frame Assembled Assembled Load Capacity per Shelf 1 000 lb Lock Type Padlock Hasp Mobility Stationary Mounting Location Freestanding Number of Shelves 2 Overall Depth 27 in Overall Height 78 in Overall Width 49 in

Ulasan Produk

Tidak ada ulasan