TENNSCO Upright for Bulk Rack Metal Shelving (Aksesori Rak)

Sebelum PPN:
Rp1.699.900 - Rp3.299.900
Spesifikasi
UNSPSC24102004
ColorGray
FinishZinc-Plated
Gauge (ga)14
Load Capacity (lbs)17000
Mounting TypeBoltless
Overall Width (inch)1-3/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These uprights consist of posts and braces that are welded together for strength and rigidity. The uprights provide a frame for compatible bulk racks.
Feature
Upright Frame Zinc-Plated 14 ga Load Capacity 17 000 lb Steel Overall Depth 48 in Overall Height 96 in Overall Width 1 3/4 in Gray Boltless Includes (1) Upright Standards SCS

Ulasan Produk

Tidak ada ulasan