ALL GEAR Rope Twine (Tali Tambang)

Sebelum PPN:
Rp1.399.900 - Rp1.599.900
Spesifikasi
UNSPSC31151502
Rope CoreNo
Rope ItemTying and Bundling Rope
Rope MaterialPolypropylene
Rope Strand Count3
Rope Sub-CategoryTwine

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Twine can be used for a variety of light-duty bundling and binding applications. Natural fiber twine, including cotton and jute, is biodegradable and has a slightly lower cost. Excellent for parcel shipping, meatpacking and food service, and sewing applications. Synthetic twine, including nylon and polypropylene, offers high resistance to abrasion, rot, mildew, and chemicals. Commonly used in more demanding applications, such as lumberyard binding and bundling, manufacturing, and fishing.
Feature
Rope Item Rigging Rope Sub-Category Twine Rope Diameter 1/4 in Rope Material Polypropylene Rope Strand Count 3 Rope Length 1 000 ft Working Load Limit 198 lb Rope Core Strand Count 0 Rope Construction Hollow Braid Tensile Strength 990 lb Rope Core No Elongation at 30 Percent of Tensile 15.00 Percent Yellow Min Breaking Strength (MBS) 891 lb Package Type Reel Carrying Weight 7 lb

Ulasan Produk

Tidak ada ulasan