DAYTON Trolley for Hoist (Troli Katrol)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp2.699.900 - Rp15.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Push trolleys for hoists are manually moved along beams and rails to position loads horizontally. They don't require powered connections, and have motorized components that can wear out.
Feature
Trolley Trolley Type Push Maximum Load Capacity 1 000 lb Trolley Frame Material Cast Iron For Beam Shape Flat For Minimum Beam Flange Width 2 3/8 in For Maximum Beam Flange Width 5 5/8 in Headroom to Connecting Shaft 10 7/16 in Headroom to Mounting Point 5 in For Minimum Beam Height 3 in For Maximum Beam Height 15 in Includes Not Applicable Minimum Radius Curve 18 5/8 in Trolley Wheel Diameter 2 1/5 in Trolley Wheel Material Cast Iron Compatible Series Not Applicable

Ulasan Produk

Tidak ada ulasan