ABILITY ONE Lakban OPP Bening (Solasi / Selotip)

Sebelum PPN:
Rp369.900
Spesifikasi
UNSPSC31201512
ColorTransparent
Imperial Tape Length (ft)83
Imperial Tape Width (inch)3/4
Included DispenserNo Dispenser
Length (m)25.4
Metric Tape Width (mm)19
National Stock Number7510015806226
Package Quantity6
Product FormContinuous Roll
Series7510-01-580
StandardsASTM D3330M; ASTM D3759M; ASTM D3811M
Sub BrandSkilcraft
Tape Adhesive FormatSingle-Sided
Tape Adhesive MaterialAcrylic
Tape Backing ConstructionFilm
Tape Backing MaterialPolyethylene
Tape Core Diameter (inch)1
Tape FinishMatte
Thickness (micron)53.339999999999996

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single-sided transparent office tape is designed for general purpose sealing of envelopes, hanging paper notices, and light mending of documents. It is nearly invisible when applied and undetectable when photocopied.
Feature
Office Tape Single-Sided AbilityOne(R) 7510-01-580 83 ft 3/4 in Polyethylene 2.1 mil Tape Adhesive Material Acrylic Included Dispenser No Dispenser Tape Core Diameter 1 in Package Quantity 6

Ulasan Produk

Tidak ada ulasan