HOMZ Container Box Tote with Snap-On Lid (Kontainer)

Sebelum PPN:
Rp189.900 - Rp1.099.900
Spesifikasi
Color0
MaterialPlastic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Clearview totes with snap-on lids are see-through to provide visibility to their contents without opening the tote.
Feature
Storage Tote Includes Lid Yes Material Plastic Body Color Clear Lid Color Clear Overall Height 6 1/8 in Overall Length 16 1/4 in Overall Width 7 in Stackable Yes Volume Capacity 1.8 gal Bottom Inside Length 5 1/2 in Bottom Inside Width 12 3/4 in Includes Lid

Ulasan Produk

Tidak ada ulasan