ERGODYNE Tool Tether

Sebelum PPN:
Rp469.900
Spesifikasi
UNSPSC31160000
Accessory TypeTool Lanyard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Elastic tool tethers (sometimes called bungees) absorb shock and prevent dropped tools from falling onto workers below. One end of the tether connects to the tool and the other end attaches to a fall harness or other anchor point.
Feature
Tool Lanyard Accessory Type Tool Lanyard Torso Connection Type Not Applicable For Use With Harnesses Hardware Material Aluminum Material Aluminum Nylon Polyester Seat Style Not Applicable Size 38 in to 48 in Webbing Coating Uncoated Webbing Material Polyester Weight Capacity 5 lb Features Shock Absorbing Properties Harness Application General Industry Includes Padding No Length 3 1/8 ft RFID Equipped No Standards ANSI/ISEA 121-2018

Ulasan Produk

Tidak ada ulasan