SUNCAST COMMERCIAL Tilt Truck

Sebelum PPN:
Rp22.999.900 - Rp30.999.900
Spesifikasi
UNSPSC24101510
Assembled/UnassembledAssembled
Axle-Mounted Wheel TypeFlat-Free
Axle-Mounted Wheel/Tread MaterialPolypropylene
Caster Brake TypeSide Pedal Brake
Caster Wheel TypeStandard
Caster Wheel/Tread MaterialRubber
Caster/Wheel Configuration(2) Axle-Mounted; (2) Swivel with Brake
Caster/Wheel Mounting LocationStandard
Container LegendNone
Container materialPolyethylene
Frame MaterialSteel
Handle TypeFlat
Includes Reinforcing Steel Side RailsWith Reinforcing Side Rails
Includes Tow BarNo
Lid/Cover TypeNo Lid/Cover

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These tilt trucks each have a container with steel side rails that reinforce and support the container when carrying heavy loads. The seamless plastic container won't rust, dent, chip, peel, corrode, or absorb moisture. It also withstands exposure to many chemicals and can be cleaned with high-pressure jets of water or steam.
Feature
Plastic Tilt Truck Cubic Foot Capacity 13.5 cu ft Load Capacity 800 lb Overall Length 59 1/4 in Overall Width 27 3/4 in Overall LxWxH 59 1/4 in x 27 3/4 in x 34 7/8 in Overall Height 34 7/8 in Optional Lid Mfg. Model No RMTT50LID Container Material Polyethylene Color Dark Gray Handle Type Flat Mobility Option Manual Towable Caster/Wheel Configuration (2) Axle-Mounted (2) Swivel with Brake Caster/Wheel Mounting Location Standard Caster Wheel Type Standard

Ulasan Produk

Tidak ada ulasan