ANCRA Tie Down Winch

Sebelum PPN:
Rp2.599.900
Spesifikasi
UNSPSC24101608
Overall Depth (inch)3
Overall Height (inch)9-5/8
Overall Width (inch)8-3/8
Product TypeTruck/Trailer Winch
Working Load Limit (lbs)5500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pick up your tie down winches and winch bars at Grainger to help securely tie down cargo, whether you€re doing short or long hauls. The winches are welded, bolted on, or attached to track systems along which they may or may not slide. Winch bars are used to actuate the winches to tighten or loosen the load. Choose the size and working load limit that can fit your application.
Feature
Truck/Trailer Winch Working Load Limit 5 500 lb Overall Height 9 5/8 in Overall Width 8 3/8 in Overall Depth 3 in

Ulasan Produk

Tidak ada ulasan