SHEPHERD CASTER Threaded Stem Caster

Sebelum PPN:
Rp109.900 - Rp949.900
Spesifikasi
UNSPSC31162701
Caster Mounting TypeStem
Caster Stem TypeThreaded

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
NSF-listed sanitary threaded stem casters are built to satisfy the National Sanitation Foundation's (NSF) rigorous testing requirements for casters that are used in environments where they will be exposed to frequent washdowns, oils, or chemicals. They are mounted onto racks, carts, and other equipment used in environments where sanitary conditions must be maintained, such as food-service areas, food-manufacturing facilities, and cleanrooms. The casters have double ball swivel bearings that allow them to swivel smoothly.
Feature
NSF-Listed Sanitary Threaded Stem Caster Swivel Caster 120 lb Load Rating 0 to 299 lb 3 in Wheel Dia 13/16 in Wheel Width Polyurethane Wheel/Tread Material 3 1/2 in Mounting Height Plain 1/2 In.-13 x 1 1/2 in Caster Stem Size Threaded Steel Caster Frame Material Zinc Plated Frame Finish Yes Non-Marking 1 Number of Wheels

Ulasan Produk

Tidak ada ulasan