COLSON Threaded Stem Caster

Sebelum PPN:
Rp479.900 - Rp1.199.900
Spesifikasi
UNSPSC31162701
Caster Frame MaterialSteel
Caster Mounting TypeStem
Caster Stem TypeThreaded
Caster Sub-TypeSwivel
Frame FinishZinc Plated
Non-markingYes
Number of Wheels1
Operating Temperature Range (°F)-45 to 180
Stem Length (inch)1-1/2
Swivel Raceway TypeDouble Ball
Wheel Bearing TypePrecision Ball
Wheel Width (inch)1-1/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General purpose threaded stem casters are used on carts, furniture, storage cabinets, storage bins, display stands, appliances, retail fixtures, and other equipment in a wide variety of institutional and industrial settings. They have double ball swivel bearings that allow the caster to swivel smoothly.
Feature
General Purpose Threaded Stem Caster Swivel Caster 230 lb Load Rating 0 to 299 lb 3 in Wheel Dia 1 1/4 in Wheel Width Polyolefin Wheel/Tread Material 6 1/16 in Mounting Height Precision Ball 1/2 In.-13 Caster Stem Size Threaded Steel Caster Frame Material Zinc Plated Frame Finish Yes Non-Marking 1 Number of Wheels

Ulasan Produk

Tidak ada ulasan