HONEYWELL MILLER Telescoping Post Anchor & Component

Sebelum PPN:
Rp7.499.900
Spesifikasi
UNSPSC46182302
Anchor InstallationPermanent
For use withDH-AP-11/DH-AP-3/Mfr. No. DH-AP-1/MR50GB/50FT
Includes D-Ring Tie-Off PointYes
Overall Height (inch)3
Workers Per System3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Nonconductive plastic-body LOTO padlocks inhibit the transfer of electricity, making them ideal for locking out electrical components. They are lightweight alternatives to heavy-duty steel and aluminum-body LOTO padlocks.
Feature
Plate With Tie-Off Anchor For Use With DH-AP-11/ DH-AP-3/ Mfr No DH-AP-1/ MR50GB/50FT Workers per System 3 For Surface Material Concrete Overall Height 3 in OSHA Standards Met OSHA 1910.66 OSHA 1926.502 Number of Mounting Holes 1 Anchor Installation Permanent Includes D-Ring Tie-Off Yes ANSI Standards Met ANSI A10.32 ANSI Z359.1 Anchor Material Steel Base Material Steel Color Gray D-Ring Material Steel Includes Mounting Hardware No Mounting Location Floor

Ulasan Produk

Tidak ada ulasan