HOMZ Storage Tub Nylon (Wadah Plastik)

Sebelum PPN:
Rp369.900
Spesifikasi
UNSPSC24112003
Capacity (L)± 68.13
Handle MaterialNylon
Overall Diameter (inch)21-1/4
Overall Height (inch)16-1/2
Overall Width (inch)21-1/2
ShapeRound
Tube MaterialPlastic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General purpose full-brim (Type1, Class E) hard hats are non-vented and they have a brim around the entire hat to protect the face and neck from sun, reduce glare, and help shed rain. Type 1, Class E hard hats protect wearers from vertical impacts and high-voltage conductors (up to 20KV). Full brim hard hats are used when required by OSHA and workers are outdoors or working in direct sunlight.
Feature
Storage Tub Color Black Handle Material Nylon Overall Diameter 21 1/4 in Overall Width 21 1/2 in Overall Height 16 1/2 in Shape Circle Volume Capacity 18 gal Tub Material Plastic

Ulasan Produk

Tidak ada ulasan