SUNCAST Container Box Trunk (Kontainer)

Sebelum PPN:
Rp3.999.900 - Rp7.199.900
Spesifikasi
UNSPSC30201703
ColorTaupe
Hinge MaterialPolypropylene
Load Capacity (lbs)300
MaterialPlastic
StackableNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Corrosion-resistant aluminum-body LOTO padlocks are resistant to chemicals, oil, ultraviolet (UV) light, high temperatures, and moisture. They are stronger than plastic-body padlocks.
Feature
Extended Deck Box/Bench Color Taupe Handle Style No Handles Hinge Material Polypropylene Inside Height 22 3/4 in Inside Length 52 in Inside Width 52 in Material Plastic Overall Height 27 1/2 in Overall Width 53 3/4 in Overall Length 53 3/4 in Stackable No Volume Capacity 129 gal Weight Capacity 300 lb Number of Handles 0 Mobility Stationary Closure Type Padlock Lid Type Reinforced Resistant To Water Shape Rectangular Standards -

Ulasan Produk

Tidak ada ulasan