LITTLE GIANT Step Ladder (Tangga Lipat)

Sebelum PPN:
Rp20.999.900
Spesifikasi
UNSPSC30191501
ANSI TypeIA
Base Spread (inch)48
Bottom Width (inch)32-1/2
IncludesAirDeck Tool Tray; Instruction Manual; Wheels
Load Capacity (lbs)300
MaterialAluminium
Net Weight (lbs)45
Rung/Step Spacing (inch)12
SeriesSelect Step
StandardsOSHA and ANSI 14.2
Step Depth (inch)1-3/4
Step TreadRibbed
Stepladder ItemStepladder

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Designed with a sturdy central brace, these lightweight stepladders are easy to set up. Slip-resistant, angled shoes provide an added measure of safety.
Feature
Stepladder Material Aluminum ANSI Type IA Ladder Height 6 to 10 ft Load Capacity 300 lb Number of Steps 4 to 7 Base Spread 48 in Bottom Width 32 1/2 in Step Depth 1 3/4 in Step Tread Ribbed Series Select Step Includes AirDeck(TM) Tool Tray Instruction Manual Wheels Standards OSHA and ANSI 14.2 Rung/Step Spacing 12 in

Ulasan Produk

Tidak ada ulasan