HAILO Step Stool (Tangga Pijakan Lipat)

Sebelum PPN:
Rp2.299.900
Spesifikasi
UNSPSC30191505
Base Depth (inch)21
Bottom Width (inch)18-1/2
Closed Depth (inch)1-15/16
Closed Height (inch)35-1/2
ColorAluminium
FinishAluminium
IncludesNonslip Tread
Load Capacity (lbs)330
MaterialAluminium
Number of Steps2
Overall Height (inch)30
Top Step Depth (inch)6
Top Step Height (inch)18-3/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Keep these step stools around to reach high places in offices, stores, and other commercial areas. They are designed to fold away for compact storage. Steel stepladders offer high durability, and aluminum stepladders offer lightweight construction. Ladders with nonslip mats on steps and nonslip plastic feet can help improve footing and stability. Other helpful features may include multifunction trays to keep tools organized, or Tip 'N Pull wheels for easy moving.
Feature
Step Stool Product Group Folding Step Number of Steps 2 Overall Height 30 in Material Aluminum Load Capacity 330 lb Top Step Height 18 3/4 in Top Step Depth 6 in Bottom Width 18 1/2 in Base Depth 21 in Color Aluminum Finish Aluminum Series K30-2 Closed Depth 1 15/16 in Closed Height 35 1/2 in Includes Nonslip Tread

Ulasan Produk

Tidak ada ulasan