HALLOWELL Stationary Shelf Cabinet (Lemari Barang)

Sebelum PPN:
Rp11.999.900 - Rp49.999.900
Spesifikasi
Adjustable ShelvesAdjustable
Audit Trail StorageNone
Base TypeFrame
Cabinet FinishPowder Coated
Cabinet MaterialSteel
Cabinet Storage ComponentsShelves
Cabinet StyleShelves
Door Handle TypeSwing
Door typeSolid
For Use OutdoorsNo
Locking Points3
MobilityStationary
Number of Doors2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Commercial metal stationary shelf cabinets are suitable for offices, apartment buildings, schools, and other areas where cabinets are not likely to be exposed to impacts or other hazards.
Feature
Storage Cabinet Base Type Frame Body Panel Type Solid Cabinet Color Dark Gray Cabinet Material Steel Cabinet Storage Components Shelves Door Handle Type Swing Door Type Solid Duty Rating Light Duty For Use Indoors/Outdoors No Frame Assembled Assembled Load Capacity per Shelf 200 lb Lock Type Keyed Mobility Stationary Mounting Location Freestanding Number of Shelves 4 Overall Depth 24 in Overall Height 72 in Overall Width 48 in Audit Trail Storage None

Ulasan Produk

Tidak ada ulasan