DURHAM MFG Stationary Shelf Cabinet (Lemari Barang)

Sebelum PPN:
Rp14.999.900 - Rp80.999.900
Spesifikasi
Adjustable ShelvesAdjustable
AssembledAssembled
Cabinet ColorGray
Cabinet FinishPowder Coated
Cabinet MaterialSteel
Door Handle TypeSwing
Locking Points3
Method of ConstructionWelded
MobilityStationary
Number of Doors2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These stationary cabinets have pegboards in addition to shelves. The pegboards accept hooks and other compatible accessories that can be arranged and reconfigured as desired to create custom storage for a variety of items. Industrial metal shelf cabinets are fully welded and assembled and are suitable for warehouses, machine shops, plants, and other areas where cabinets may be exposed to impacts and other hazards.
Feature
Pegboard Cabinet Base Type Legs Body Panel Type Solid Cabinet Material Steel Cabinet Storage Components Pegboard Shelves Door Handle Type Swing Duty Rating Super Duty Frame Assembled Assembled Load Capacity per Shelf 1 000 lb Lock Type Padlock Hasp Mobility Stationary Mounting Location Freestanding Number of Shelves 2 Overall Depth 24 in Overall Height 78 in Overall Width 48 in Cabinet Color Gray Cabinet Finish Powder Coated Number of Doors 2 Panel Material Thickness 12 ga

Ulasan Produk

Tidak ada ulasan