TRITON PRODUCTS Stationary Pegboard Panel & Rack (Rak Papan Berlubang)

Sebelum PPN:
Rp1.599.900 - Rp8.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These pegboard panels have round holes and mount to a wall. They accept a wide range of hooks, bins, shelves, toolholders, and other accessories that are compatible with round-hole pegboard. Multiple panels can be mounted next to each other to expand the storage area.
Feature
K3822 Pegboard Panel Peg Hole Shape Round Peg Hole Size 1/4 in Peg Hole Spacing 1 in Panel Pegboard Type 25 lb Panel Load Capacity Overall Depth 1/8 in Overall Height 48 in Overall Width 24 in Storage Area 32 sq ft Number of Usable Sides 1 Number of Hooks 0 Number of Panels 4 100 lb Whole Unit Load Capacity White Painted High-Density Fiberboard Includes Mounting Hardware No Mounting Hardware Required Yes Wall Mount Mounting Type Package Quantity 4

Ulasan Produk

Tidak ada ulasan