LITTLE GIANT Stationary Janitorial Cabinet (Lemari Perlengkapan Kebersihan)

Sebelum PPN:
Rp53.999.900
Spesifikasi
UNSPSC56111906
Audit Trail StorageNone
Base TypeLegs
Body Panel TypeVentilated
Cabinet ColorGray
Cabinet FinishPowder Coated
Cabinet MaterialSteel
Cabinet Storage ComponentsShelves
Door Handle TypeSlide Latch
Door typeVentilated
Duty RatingExtra-Heavy Duty
Frame AssembledAssembled
Includes2 Half Shelves
Load Capacity per Shelf (lbs)1000
Lock TypePadlock Hasp
Manufacturer Part NumberSLC-2-2460
Method of ConstructionWelded
Number of Doors2
Number of Shelves2
Overall Depth (inch)27
Overall Height (inch)78
Overall Width (inch)61
Panel Material Thickness (ga)14
Shelf AdjustabilityFixed

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These loose and granular sorbents are NSF J1 certified for use in food production facilities. They are sprinkled on spills to absorb liquids and minimize the risk of slips and falls.
Feature
Bulk Storage Locker Base Type Legs Body Panel Type Ventilated Cabinet Color Gray Cabinet Material Steel Cabinet Storage Components Shelves Door Handle Type Slide Latch Door Type Ventilated Duty Rating Extra-Heavy Duty For Use Indoors/Outdoors No Frame Assembled Assembled Load Capacity per Shelf 1 000 lb Lock Type Padlock Hasp Mobility Stationary Mounting Location Freestanding Number of Shelves 2 Overall Depth 27 in Overall Height 78 in Overall Width 61 in

Ulasan Produk

Tidak ada ulasan