HALLOWELL Stationary Combination Cabinet (Lemari Barang)

Sebelum PPN:
Rp13.999.900 - Rp29.999.900
Spesifikasi
Audit Trail StorageNone
Base TypeFrame
Body Panel TypeSolid
Cabinet FinishPowder Coated
Cabinet MaterialSteel
Cabinet Storage ComponentsHanging Rods; Shelves
Cabinet StyleHanging Rod and Shelves
Door Handle TypeSwing
Door Locking Points3
Door typeSolid
For Use OutdoorsNo
Mounting LocationFreestanding
Number of Doors2
Number of Shelves4
Overall Height (inch)78
Shelf AdjustabilityAdjustable

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Solid doors hide the contents of these stationary cabinets when closed. Commercial metal combination cabinets are suitable for offices, apartment buildings, schools, and other areas where cabinets are not likely to be exposed to impacts or other hazards.
Feature
K4187 Storage Cabinet Base Type Frame Body Panel Type Solid Cabinet Color Black Cabinet Material Steel Cabinet Storage Components Hanging Rods Shelves Door Handle Type Swing Door Type Solid Duty Rating Medium Duty For Use Indoors/Outdoors No Frame Assembled Unassembled Load Capacity per Shelf 250 lb Lock Type Keyed Mobility Stationary Mounting Location Freestanding Number of Shelves 4 Overall Depth 24 in Overall Height 78 in Overall Width 36 in Audit Trail Storage None

Ulasan Produk

Tidak ada ulasan