TAPECASE Standard Tamper-Evident Tap (Lakban Segel)

Sebelum PPN:
Rp129.900 - Rp179.900
Spesifikasi
UNSPSC31201517
Imperial Tape Length (yd)55
Imperial Tape Width (inch)2
Maximum Tape Performance Temperature (°F)150
Metric Tape Length (m)50.29
Metric Tape Width (mm)50.8
Minimum Tape Performance Temperature (°F)-20
Package ConfigurationRoll
Shelf Life (month)12
Tape AdhesiveHot Melt Resin
Tape Adhesive Strength (oz/inch)44
Tape Backing MaterialPolypropylene
Tape Core Diameter (inch)3
Tape Elongation (%)1.5
Tape Roll Diameter (inch)3-7/8
Tape Thickness (mil)1.9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard tamper-evident tape is shorter than machine length tamper-evident tape and is used in conjunction with a hand tape dispenser.
Feature
Tamper Evident Tape Message Sealed For Your Protection Tape Thickness 1.9 mil Imperial Tape WxL 2 in x 55 yd Metric Tape WxL 50.8 mm x 50.29 m Tape Color White Tape Tensile Strength 26 lb-in Min Tape Performance Temp -20 Degrees F Max Tape Performance Temp 150 Degrees F Tape Core Diameter 3 in Tape Adhesive Hot Melt Resin Tape Adhesive Strength 44 oz/in Standards 150SP Shelf Life 12 mo Text Color Red Imperial Tape Length 55 yd Imperial Tape Width 2 in

Ulasan Produk

Tidak ada ulasan