NOVAVISION Standard Tamper-Evident Tap (Lakban Segel)

Sebelum PPN:
Rp839.900 - Rp1.199.900
Spesifikasi
UNSPSC31201517
Product TypeTamper Evident Tape
Tape AdhesiveAcrylic
Tape Backing MaterialPolyester
Tape Thickness (mil)2
Text ColorBlack

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard tamper-evident tape is shorter than machine length tamper-evident tape and is used in conjunction with a hand tape dispenser.
Feature
Tamper Evident Tape Message Security Tape. If Word inOpened in Appears Check Contents. Tape Thickness 2 mil Imperial Tape WxL 2 in x 60 yd Metric Tape WxL 0.051 m x 54.9 m Tape Color Red Tape Tensile Strength 20 lb-in Min Tape Performance Temp -40 Degrees F Max Tape Performance Temp 200 Degrees F Tape Core Diameter 3 in Tape Adhesive Acrylic Tape Adhesive Strength 40 oz/in Standards FDA Compliance 21 CFR 175.105 Shelf Life 40 mo Text Color Black Imperial Tape Length 60 yd

Ulasan Produk

Tidak ada ulasan